Beli busbar panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Busbar PanelDeskripsi:Busbar for MCB/MCCB
- DV Zero Arde Busbaratribut:
- Insulator: SM-25; BMC
- Material: Pure Copper (Busbar) + BMC (Insulator)
- Current Impact (kA): > 300
- Non Brand Copper Busbaratribut:
- Material: Copper
- ABB BusbarDeskripsi:The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
- Schneider Electric EasyPact EZC Busbar Easypactatribut:
- [Ui] Rated Insulation Voltage (V): 690 AC 50/60Hz
- Device Application: Connection
- Device Short Name: Busbar
- Product or Component Type: Busbar
- Range: EasyPact
- Range of Product: EasyPact
- Shinohara Electric Branch BUSBar Copper Baratribut:
- Finish: Nickel plating finish only
- Material (Main Unit): Copper plate
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- WEIDMULLER Bus barsatribut:
- Height (mm): 1000
- Height (inch): 39.37
- Depth (mm): 1.2
- Depth (inch): 0.047
- Schneider Electric Busbar SisirDeskripsi:This Easy9 product is a horizontal comb busbar 12 modules. It is dedicated to 1L installations. It is a set of 1 device. It is suitable for 12 devices (1P). This comb busbar is compatible with Easy9 MCB, RCCB, RCBO and switch products. The total number of modules of 18mm is 12. The Ue rated operational voltage is 230VAC (phase to neutral). The Ui rated insulation voltage is 500VAC. The operating frequency is 50Hz. Its width is 24 pitches of 9mm. The color is light grey (RAL7035). The degree of protection is IP20. The pollution degree is 3. According to IEC 60695-2-1 standard, the fire resistance is self-extinguishing at 850°C within 30s.atribut:
- Rated Current (A): 63
- Number of Modules: 12
- Color: Light grey (RAL 7035)
- Connection Pitch (mm): 18
- Connector Type: Tooth
- Rated Insulation Voltage (V) : AC 500
- Width (mm): 220
- HUBBELL PREMISE WIRING Grounding Strip, Busbar & KitDeskripsi:Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.atribut:
- Grounding Bar Thickness (inch): 1/4
- Material: Copper
- Himel Electromagnetic Contactor (Kontaktor Magnet)atribut:
- Poles Description: 3P
- Pollution Degree: 3
- [Ui] Rated Insulation Voltage (V): 1000
- Auxiliary Contact Composition: 2 NO + 2 NC
- Ambient Air Temperature for Operation (°C): -5 to 40
- Ambient Air Temperature for Storage (°C): -25 to 55
- Average Ambient Temperature for Operation (°C): ≤35 (average over 24 hours)
- IP Degree of Protection: IP20
- Operating Altitude (m): 2000
- Relative Humidity (%RH): 0 to 90
- SMC Vacuum Pad Assembly (Bantalan Vakum)Deskripsi:Bellows type vacuum pad assemblies have round, bellows style suction cups for handling thin, dry, or oily metal sheets in automotive body shop, loading/unloading, and assembly applications. They are for use on flat, curved, or uneven surfaces and provide a firm, stable grip with movement in any orientation.atribut:
- UNSPSC: 27131608
- Durometer: 60A
- Includes: Adaptor; Pad
- Manufacturer Part Number: ZPT40HBF-B8
- Maximum Operating Temperature (°C): 250
- Minimum Operating Temperature (°C): 0 (zero)
- Pad Color: Black with Green Mark
- Pad Diameter (mm): 40
- Pad Height (mm): 32
- Pad Material: Fluoro Rubber
- Pad Type: Bellows
- Port Size: M8x1.25
- FESTO Vacuum Suction Cup VAS Seriesatribut:
- Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
- Suction Cup Shape: Round, flat
- Daikin RefrigerantDeskripsi:Freon R32 Original Daikin isi Nett 3kgBerat dus dan tabungnya jadi total 6 kiloatribut:
- Flammability: Low
- MASKO Isolator Busbar (Penangkal Petir)atribut:
- Color: Red
- Material: BMC (Bulk Moulding Compund) and SMC (Sheet Moulding Compound)
- Operating Temperature (°C): -40 - 140
- PM Busbar Insulator Type SMDeskripsi:- Bentuk Persegi, - Digunakan sebagai terminal join instalasi listrik.
Daftar Harga busbar panel Terbaru November 2026
| Fort Busbar Panel | Rp859.900 |
| DV Zero Arde Busbar | Rp66.900 |
| Non Brand Copper Busbar | Rp1.399.900 |
| ABB Busbar | Rp109.900 |
| Schneider Electric EasyPact EZC Busbar Easypact | Rp2.799.900 |
| Shinohara Electric Branch BUSBar Copper Bar | Rp499.900 |
| WEIDMULLER Bus bars | Rp169.900 |
| Schneider Electric Busbar Sisir | Rp73.900 |
| Fort Busbar Support (Dudukan/Penyangga Busbar) | Rp33.900 |
| HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit | Rp4.199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



























































































































































/kcP103842732-1.jpg)

/5tP103102209-36.jpg)
/l4P109164760-1.jpg)
/kbP109104731-1.jpg)
/73P109578255-1.jpg)


/ioP108877672-1.jpg)
/qlP107625957-2.jpg)

/9nP105781347-12.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)